Apply to be a TradeMaster!
Main product image of 10-3/4" Copper Heating Element, 120V 1650W, 100108358
Magnifying glass
Hover image to zoom

10-3/4" Copper Heating Element, 120V 1650W, 100108358

Brand:
AO Smith
SKU:
100108358
Rating:
(5)
Q&A:
(0)
10-3/4" Copper Heating Element, 120V 1650W, 100108358
Magnifying glass
Hover image to zoom
$24.80 each
In Stock
In Stock
Get 7 Tue, Oct 6
Order by today, receive Tuesday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
120v
Product Highlight: Torque
10-3/4" Torque
Product Highlight: Wattage
1650 Watts
Product Highlight: Material
Copper

Description

–
10-3/4" Copper Heating Element, 120V 1650W

Specs

–
Product Type:

Element

Voltage:

120v

Torque:

10-3/4"

Wattage:

1650

Material:

Copper

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

WH9-6, Single Element Heater Thermostat w/ E.C.O., Electric, 100108424
SKU: 100108424
AO Smith

Product Reviews

5 out of 5 reviews
100% would recommend this product
5
out of 5 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-5 of 5 reviews

So easy to find right part

I needed to find a replacement element for my water heater. I plugged in my serial number and Supply House was able to give me correct part. Came very quickly too.
Do it myself
Indiana
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

So far so good

Part arrived on time, service personnel was very cooperating. Installed and appears to be working. Have another issue with the water heater, but we get to hot of water.
James
TX.
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Excellent fit

Product exceeded my expectations! Always nervous when it is a replacement/alternate part.
Mark D
Minneapolis
9 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Fast and Hot

Supply House got my order done correctly and fast! I was able to fix my water heater fast and now its hotter faster too! Drain, unscrew the old element , pipe dope the new one, screw it in and connect to thermostat leads.Refill and turn on. Done!
Matt the minion
Northeast
11 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Just what I needed!

A hot poke in the eye with a heating element! Ha - this was my first element replacement and it went great. Fit right - right product- came fast and was easy to install. Just threw a little pipe dope on it , attached the thermostat power leads and was good to go. I no longer fear the water heater or wife : )
Matt-e-boy
Northeast
11 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy