Apply to be a TradeMaster!
Main product image of 18" Thermocouple Kit, Model #TC-K18, 100108462
Magnifying glass
Hover image to zoom

18" Thermocouple Kit, Model #TC-K18, 100108462

Brand:
AO Smith
SKU:
100108462
Rating:
(5)
Q&A:
(1)
18" Thermocouple Kit, Model #TC-K18, 100108462
Magnifying glass
Hover image to zoom
$36.85 each
In Stock
In Stock
Get 5 Tue, Oct 6
Order by today, receive Tuesday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Length (Inches)
18" Length
Product Highlight: Voltage
30mV

Description

–
  • Thermocouples Kit, model #TC-K18
  • Up to 18" in length
  • 30 Millivolt output

Specs

–
Application:

Heating

Length (Inches):

18"

Voltage:

30mV

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Product Reviews

5 out of 5 reviews
100% would recommend this product
5
out of 5 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Customer Images
Showing 1-5 of 5 reviews

Great product & great service, could not be more pleased!!!

Great product!!
Dan
Montague Ca.
6 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Good thermocouple AO Smith 18"

Good quality and is working well. Installed easily and the pilot light lit and stayed on after a couple of seconds. Good blue flame. Make sure the pilot flame port is the proper distance from the thermocouple for proper gauging. I had to bend the mount in order to remove the bad one and install the new thermocouple, then bend it back for the proper distance. I deferred to the OEM and probably would have been OK with the Honeywell which I bought as a backup. For the 50 gallon water heater the parts listing called for the 18" but the 24" would have been the correct part. The 18" is a little short in this case.
DIYer
Long Beach
8 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Thermocouple TC-K18 worked perfectly

The pilot would not stay lit on either of my water heaters, State Select PR650NBRT, with White Rogers gas valve 37C73U 640. I took the complete pilot assembly off, in order to install this thermocouple, and it was perfect. Those water heaters do have 12 years of service on them; replacement is inevitable, but we won't have to replace them in the summer attic heat.
stevek11
Dallas, TX
14 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I would purchase again

good replacement
htm1231
Jax,FL
15 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Excellent Thermocouple

Excellent quality, no problems at all. Thanks PexSupply!
HKLP26359
KS
16 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Product Q&A

1 Question
1 Question
ASK A QUESTION

Q: I have a AO Smith Model XCV 30 100 Serial#C05A061955 I need to replace my thermocouple, as my pilot light is not staying lit. Will any of these on here work with my model. I called a local place and they said I had to buy the whole kit for $80. I would hate to do that if I can just replace the thermocouple. Please help!!!!! Thank you!!!!!!!!

Asked by Stacey 13 years ago

Add your answer

* Required Field
-

I'm not professional plumber (disclaimer here..) but I had a similar problem. The tank started leaking before the thermocouple was replaced so we replaced the whole heater. I would say that there is some potential liability in working on a water heater such as fire or explosion. Whether it's your personal heater or a customer's it simply something you really don't want to take a chance on it not working correctly. I would at least make sure I had exact manufacturer replacement parts rather than a generic thermocouple. I don't have the technical knowledge to determine if the if the generic kit may do the job and could not sleep at night wondering if I made the right decision or "hoping" there would not be a problem. Even with the $80.00 kit (potential gas leak?) it needs to be installed correctly so be sure your skills are up to the job. Please be careful and best of luck with your repair. Ron

Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy