Apply to be a TradeMaster!
Main product image of 22" Aluminum Water Heater Drain Pan w/ Fitting, 100108616
Magnifying glass
Hover image to zoom

22" Aluminum Water Heater Drain Pan w/ Fitting, 100108616

Brand:
AO Smith
SKU:
100108616
Rating:
(3)
Q&A:
(0)
22" Aluminum Water Heater Drain Pan w/ Fitting, 100108616
Magnifying glass
Hover image to zoom
$54.40 each
Backorder
Backorder
Get it Fri, Dec 4 - Thu, Jan 7
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Material
Aluminum
Product Highlight: Size
22"
Product Highlight: Height
1-3/4"
Product Highlight: Outlet Size
1"

Description

–
  • Durable, heat resistant aluminum pans are 1-3/4" high, for use underneath heaters approved for combustible floors. Precut side outlet opening. Select 2" larger than heater diameter.
  • 1" Outlet
  • Up to 20" Heater Diameter

Specs

–
Application:

Replacement Part

Material:

Aluminum

Size:

22"

Height:

1-3/4"

Outlet Size:

1"

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Product Reviews

5 out of 3 reviews
100% would recommend this product
5
out of 3 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-3 of 3 reviews

I would buy this product again

Excellent pan for price. Do not buy the expensive pan offered it is not as good as this one
Den
Ardmore, Pa
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Good quality pan

I was delivered quickly and packaged nicely, the pan came without any damage. It came with the accessories to install the 1" drain. Note that even it came with the rubber gasket, it's still leaking if you don't put some silicone sealant since the wall of the pan was not completely flat. Overall I am happy the purchase.
Bob
Indiana
6 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Well made

In placed it under a new water heater, with some help.
Rick
peoria heights, illinois
16 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy