Shop AO Smith
Main product image of High Limit Switch, 200°F, 100108899
Magnifying glass
Hover image to zoom

High Limit Switch, 200°F, 100108899

Brand:
AO Smith
SKU:
100108899
Rating:
(1)
Q&A:
(0)
High Limit Switch, 200°F, 100108899
Magnifying glass
Hover image to zoom
$46.13 each
In Stock
In Stock
Get 2 Tue, Sep 1
Order by today, receive Tuesday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

Product Highlight: Used With
GPD 50, GPDX 50, GPD 40, GPD 75

Description

  • Venting manual reset switch assembly

    Used for Models:
  • GPD 40
  • GPD 50
  • GPDX 50
  • GPD 75

Specs

Application:

Replacement Part

Features:

Manual Reset

Used With:

GPD 50

GPDX 50

GPD 40

GPD 75

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm


Product Reviews

3 out of 1 review
100% would recommend this product
3
out of 1 Review
100% would recommend this product
WRITE A REVIEW
5 star
0%
4 star
0%
3 star
100%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-1 of 1 reviews

Product worked, but was not direct replacment part.

I had to take old part apart and use the outer shell as the new parts screw holes were not the correct distance.
Roger
Glendora, CA
6 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy