Apply to be a TradeMaster!
Main product image of Copper Screw-In Element, 480V, 2500W (10.75"), 100108957
Magnifying glass
Hover image to zoom

Copper Screw-In Element, 480V, 2500W (10.75"), 100108957

Brand:
AO Smith
SKU:
100108957
Rating:
(1)
Q&A:
(0)
Copper Screw-In Element, 480V, 2500W (10.75"), 100108957
Magnifying glass
Hover image to zoom
$44.22 each
Backorder
Backorder
Get it Tue, Nov 3 - Wed, Dec 2
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
480V
Product Highlight: Wattage
2500 Watts
Product Highlight: Torque
10-3/4" Torque

Description

–
Copper Screw-In Element, 480V, 2500W (10.75")

Specs

–
Voltage:

480V

Wattage:

2500

Torque:

10-3/4"

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Product Reviews

5 out of 1 review
100% would recommend this product
5
out of 1 Review
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-1 of 1 reviews

Perfect replacement

We needed a small 480 volt heating element. There were many available all at a much higher price. We are very please with our purchase. It shipped quick and fiteed our needs perfectly.
Paul
Florida
11 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy