Apply to be a TradeMaster!
Main product image of 8" Copper Heating Element, 120V 1500W, 100109061
Magnifying glass
Hover image to zoom

8" Copper Heating Element, 120V 1500W, 100109061

Brand:
AO Smith
SKU:
100109061
Rating:
(1)
Q&A:
(0)
8" Copper Heating Element, 120V 1500W, 100109061
Magnifying glass
Hover image to zoom
$43.94 each
In Stock
In Stock
Get 1 Tomorrow, Nov 17
Order by 6PM, receive Tomorrow
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
120v
Product Highlight: Length (Inches)
8" Length
Product Highlight: Wattage
1500 Watts
Product Highlight: Material
Copper

Description

–
8" Copper Heating Element, 120V 1500W

Specs

–
Product Type:

Element

Voltage:

120v

Length (Inches):

8"

Wattage:

1500

Material:

Copper

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Product Reviews

5 out of 1 review
100% would recommend this product
5
out of 1 Review
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-1 of 1 reviews

I would buy again

Perfect fit. Feels like it heats water better than when the water heater was new.
Plumber Bob
Cedar Rapids, Iowa
7 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy