Apply to be a TradeMaster!
Main product image of Incoloy Nickel Base Premium Screw-In Element, 240V 4500W, 100109139
Magnifying glass
Hover image to zoom

Incoloy Nickel Base Premium Screw-In Element, 240V 4500W, 100109139

Brand:
AO Smith
SKU:
100109139
Rating:
(6)
Q&A:
(1)
Incoloy Nickel Base Premium Screw-In Element, 240V 4500W, 100109139
Magnifying glass
Hover image to zoom
$42.16 each
In Stock
In Stock
Get 7 Mon, Nov 23
Order by today, receive Monday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Wattage
4500 Watts
Product Highlight: Voltage
240v

Description

–
Features & Benefits of Low-Watt Density Elements:
  • For residential and light commercial use
  • Nickel-alloy sheathing
  • Long lasting, lowest practical watt density
  • Includes gasket
  • Screw-in element

Specs

–
Wattage:

4500

Voltage:

240v
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
Response by Mon

You May Also Need

Product Reviews

4.83 out of 6 reviews
100% would recommend this product
4.83
out of 6 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
83%
4 star
17%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-6 of 6 reviews

Good LWD Incoloy Heating Elements

Used in an old Bradford White. Hoping these last longer with being low-watt-density and more surface area combatting the hard water here somewhat.
AP
Missouri
10 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Love supplyhouse.com !!! Thank you for your service !!!!

We maintain 16 electric water heater with very hard water. As they say, you get what you pay for. We use supplyhouse for our maintenance products & have had great service !!!! Thank you !!!!!!!!!!!
MX Guy
Deplorable Country
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Too early to tell...

I just installed these elements on a 1 yr, old water heater for the purpose of just upgrading to a better product. They were very easy to install, and I'll just have to wait and see how they work in a year or so.
Ben
Northern Virginia
8 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Better than orignal

Anyone replacing an element in a water heater has likely had the heater for several years. All sorts of stuff can collect in the bottom of the heater.be prepared to back flush the drain valve! That stuff can and did block my drain. The good part about this element is that it is folded double. That givesit more surface area which lowers the watt density of its surface area. Translation the element can be cooler and will scale up less. Longer life!!!
Uncle Ben
Moncks Corner, SC
11 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Works great so far!

Fast service Correct part Works great
Do it yourselfer
Gainesville, GA
11 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Better than expected

I replaced both upper and lower elements after 12 years of use. These elements have about twice the amount of surface area as the old ones. The old elements had some mineral buildup. These new elements heat the tank quickly, and the water is now a little hotter. I was surprised. I am sure I will save money on my electric bill. I am very satisfied with this product.
Jack S
Hedgesville, WV
13 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Product Q&A

1 Question
1 Question
ASK A QUESTION

Q: What is the length of this element and the thread part diamater?

Asked by 16 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- PexSupply Staff

It is 13 3/4" long, with a 1" thread.

Was this review helpful to you?