Apply to be a TradeMaster!
Main product image of Wall Mount Water Heater Stand (20 Gal. Max), 100109157
Magnifying glass
Hover image to zoom

Wall Mount Water Heater Stand (20 Gal. Max), 100109157

Brand:
AO Smith
SKU:
100109157
Rating:
(0)
Q&A:
(0)
Wall Mount Water Heater Stand (20 Gal. Max), 100109157
Magnifying glass
Hover image to zoom
$346.40 each
Backorder
Backorder
Get it Tue, Nov 3 - Wed, Dec 2
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Capacity (Gallons)
20 Gallons
Product Highlight: Material
Steel Brackets
Product Highlight: Mount
Wall

Description

–
  • Wall mount water heater stand
  • New steel adjustable brackets for mounting electric water heaters to wall. Allows mounting of heater overhead to free up useful floor space
  • 20 Gallon Maximum

Specs

–
Application:

Replacement Part

Capacity (Gallons):

20

Material:

Steel Brackets

Mount:

Wall

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy