Apply to be a TradeMaster!
Main product image of White Rodgers Temperature Control for Propane Gas, FVIR Related, 100109219
Magnifying glass
Hover image to zoom

White Rodgers Temperature Control for Propane Gas, FVIR Related, 100109219

Brand:
AO Smith
SKU:
100109219
Rating:
(4)
Q&A:
(0)
White Rodgers Temperature Control for Propane Gas, FVIR Related, 100109219
Magnifying glass
Hover image to zoom
$337.43 each
In Stock
In Stock
Get 4 Mon, Nov 23
Order by 6PM, receive Monday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Max Temp (F)
160°F Max Temp

Description

–
Features & Benefits
  • Temperature control for Propane gas
  • 10" manifold pressure setting
  • Pilot pressure fixed with E.C.O cut off at 195 F
  • LEFT HAND THREAD BURNER TUBE CONNECTION
  • See image #2 for more information on "A"

Specs

–
Application:

Heating

Type:

Propane (LP)

Max Temp (F):

160°F

Pressure Reg Setting:

10.0" W.C. L.P. GAS
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
5 out of 4 reviews
100% would recommend this product
5
out of 4 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-4 of 4 reviews

Had confidence this part would have worked.

Bought the part as an insurance policy in the event it was needed. It wasn't needed fixed problem with the burner assembly.
Hitech
Bedford, Wyoming
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I like this company and would use them again

Great process. Good advice on product fit. I've used Supply House in the past and have always been satisfied
RBI
Austin, TX
6 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Great customer service

Called to confirm I was ordering correct part for our older water heater. Was directed to the correct part number. Placed order online choosing next day shipping and part arrived following day before 11am. Great service.
Zan
New York
8 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

[WATER HEATER TEMPERATURE CONTROL

This temperature control unit was a replacement for the original on my A.O. Smith 40 gallon, propane, direct vent water heater. The control unit was exactly the same as the original, and fit perfectly. It was easy to install. This control unit even featured teflon compound applied to the threaded shank that screws into the tank. With an improved dirt trap, this unit should get me at least another 10 years of trouble-free service from the pricey water heater that I have.
Evan the wannabe Mainer
Pollock Pines, CA
13 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?