Apply to be a TradeMaster!
Main product image of 44" Magnesium Anode Rod, 3/4" Threaded (.84" Diameter), 100109223
Magnifying glass
Hover image to zoom

44" Magnesium Anode Rod, 3/4" Threaded (.84" Diameter), 100109223

Brand:
AO Smith
SKU:
100109223
Rating:
(5)
Q&A:
(0)
44" Magnesium Anode Rod, 3/4" Threaded (.84" Diameter), 100109223
Magnifying glass
Hover image to zoom
$84.49 each
In Stock
In Stock
Get 4 Wed, Nov 4
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Length (Inches)
44" Length
Product Highlight: Connection Size
3/4" Connection
Product Highlight: Connection Type
Threaded Connection
Product Highlight: Diameter (Inches)
0.84" Diameter
Product Highlight: Material
Magnesium

Description

–
44" Magnesium Anode Rod, 3/4" NPT (.84" Diameter)

Specs

–
Product Type:

Anode Rod

Length (Inches):

44"

Connection Size:

3/4"

Connection Type:

Threaded

Diameter (Inches):

0.84"

Material:

Magnesium

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Product Reviews

5 out of 5 reviews
100% would recommend this product
5
out of 5 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-5 of 5 reviews

I would buy again

Anode rod. Fit my water heater. Received quickly
None
None
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I'd recommend SupplyHouse.com to other DIYers.

The ANODE ROD I ordered from SupplyHouse.com was delivered quickly and well protected. Price was very reasonable. Overall very good experience.
Fixxer
West Chester,PA
6 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Will purchase yearly if price is right

We are planning on purchasing this item yearly providing the price
Rooster
Connersville,in
7 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Anode Rod

Product was easy to install and helps your water heater, to last longer.
Eddie
Shelton, Ct
8 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Good replacement rod.

Replaced aluminum rod with this one. Glad I found it.
H
Hartland, wi
11 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy