Apply to be a TradeMaster!
Main product image of White Rodgers Intellivent Gas Control Kit for Natural Gas, 4" Manifold Pressure Setting, A=2.38", 100109358
Magnifying glass
Hover image to zoom

White Rodgers Intellivent Gas Control Kit for Natural Gas, 4" Manifold Pressure Setting, A=2.38", 100109358

Brand:
AO Smith
SKU:
100109358
Rating:
(1)
Q&A:
(0)
White Rodgers Intellivent Gas Control Kit for Natural Gas, 4" Manifold Pressure Setting, A=2.38", 100109358
Magnifying glass
Hover image to zoom
$442.32 each
Backorder
Backorder
Get it Wed, Dec 23 - Tue, Jan 26
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Max Temp (F)
160°F Max Temp

Description

–
Note: the gas valve connection is now located on the side in accordance with the law

Features & Benefits
  • Safe lighting features permits lighting without danger of main gas flow
  • 100% gas shutoff if pilot fails
  • Gas control for Natural gas
  • 4" Manifold pressure setting
  • See image #2 for more information on "A"
  • Replaces part #: 183760-010, 183760-012


Note: This product is a kit with the following components:
  • 100001601 Label, Corner, W/ Adhesive, 10.0x3.5
  • 100042161 Label, Blank, 5"x6-9/16", 3" Core
  • 100045418 Control, Intellivent, Nat, Wr, 37E3A-306
  • 100046013 Label, Combination Gas Control Replacement
  • 100046014 Manual, Instrument, Gas Control Replacement
  • 100054246 Wire Harness, Adapter, Intellivent, 4-5 Pin
  • 100069064 Carton, Packagig, 15"x8"x8", Corr
  • 100075209 Block, Gas Control Kits
  • 100075210 Tube, Gas Control Kits, 8"
  • 100089690 Envelope, Parts, 4"x6"

Specs

–
Application:

Heating

Type:

Natural Gas (NG)

Max Temp (F):

160°F

Pressure Reg Setting:

4.0" W.C. NAT. GAS
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
Order StatusShipping PolicyReturnsIs My Item in Stock?Request Item for Site

Product Reviews

5 out of 1 review
100% would recommend this product
5
out of 1 Review
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-1 of 1 reviews

Great customer service

We ordered this part for our hydronic water heater. Customer service was very helpful to determine the wright part number for our water heater model. We replaced the part and our water heater is working now. We saved thousands dollars on replacement since the plumbing companies don't want to repair water heaters which are older than 10 years.
Lana
Sacramento
10 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?