Shop Resideo Sale
Main product image of White Rodgers Temperature Control for Natural Gas, FVIR Related, 4" Manifold Pressure Setting, A=2-1/2", 100109365
Magnifying glass
Hover image to zoom

White Rodgers Temperature Control for Natural Gas, FVIR Related, 4" Manifold Pressure Setting, A=2-1/2", 100109365

Brand:
AO Smith
SKU:
100109365
Rating:
(2)
Q&A:
(0)
White Rodgers Temperature Control for Natural Gas, FVIR Related, 4" Manifold Pressure Setting, A=2-1/2", 100109365
Magnifying glass
Hover image to zoom
$244.03 each
In Stock
In Stock
Get 2 Tue, Nov 17
Order by today, receive Tuesday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Max Temp (F)
160°F Max Temp

Description

–
Features & Benefits
  • Temperature control for Natural gas
  • 4" manifold pressure setting
  • Pilot pressure fixed with E.C.O cut off at 195 F

Specs

–
Max Temp (F):

160°F

Application:

Heating

Type:

Natural Gas (NG)

Pressure Reg Setting:

4.0" W.C. NAT. GAS

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Product Reviews

5 out of 2 reviews
100% would recommend this product
5
out of 2 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-2 of 2 reviews

Fixed my inconsistent hot water

It has been installed for 2 months and there are no issues. I now have consistent hot water for a LOT less than a new water heater.
Zimbesian
San Louis Obispo, CA
6 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Awesome,Very perfect,On time.

On time delivery,Very professional.
Charan
Tracy,CA
13 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy