Shop Klein Tools Limited Time Promotion
Main product image of White Rodgers Temperature Control for Propane Gas, FVIR Related, 10" Manifold Pressure Setting, 100109372
Magnifying glass
Hover image to zoom

White Rodgers Temperature Control for Propane Gas, FVIR Related, 10" Manifold Pressure Setting, 100109372

Brand:
AO Smith
SKU:
100109372
Rating:
(2)
Q&A:
(0)
White Rodgers Temperature Control for Propane Gas, FVIR Related, 10" Manifold Pressure Setting, 100109372
Magnifying glass
Hover image to zoom
$268.84 each
In Stock
In Stock
Get 2 Wed, Oct 14
Order by today, receive Wednesday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Max Temp (F)
160°F Max Temp

Description

–
Features & Benefits
  • Temperature control for Propane gas
  • 10" manifold pressure setting
  • Pilot pressure fixed with E.C.O cut off at 195 F

Specs

–
Max Temp (F):

160°F

Type:

Propane (LP)
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
5 out of 2 reviews
100% would recommend this product
5
out of 2 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-2 of 2 reviews

Exact replacement

This was the exact replacement
Nn
San Diego
6 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I hope I never need to buy another one

When the temp control went out on my water heater, I needed a new one fast since my restaurant can't run without hot water. Supply House was very helpful making sure I got exactly the right controller for my system, Sent it out that afternoon. Got it in two days with no shipping charges. Price was good, great service, right product. I don't know what more I could reasonably ask
Brian
WA
7 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?