Apply to be a TradeMaster!
Main product image of White Rodgers Intellivent Gas Control for Natural Gas, 4" Manifold Pressure Setting, A=1.72", 100109424
Magnifying glass
Hover image to zoom

White Rodgers Intellivent Gas Control for Natural Gas, 4" Manifold Pressure Setting, A=1.72", 100109424

Brand:
AO Smith
SKU:
100109424
Rating:
(4)
Q&A:
(1)
White Rodgers Intellivent Gas Control for Natural Gas, 4" Manifold Pressure Setting, A=1.72", 100109424
Magnifying glass
Hover image to zoom
$437.86 each
In Stock
In Stock
Get 1 Tue, Oct 6
Order by today, receive Tuesday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Max Temp (F)
160°F Max Temp

Description

–
Features & Benefits
  • Safe lighting features permits lighting without danger of main gas flow
  • 100% gas shutoff if pilot fails
  • Gas control for Natural gas
  • 4" Manifold pressure setting
  • See image #2 for more information on "A"
  • Replaces part #: 183760-008

Specs

–
Max Temp (F):

160°F

Application:

Heating

Type:

Natural Gas (NG)

Pressure Reg Setting:

4.0" W.C. NAT. GAS

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
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
4.5 out of 4 reviews
100% would recommend this product
4.5
out of 4 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
50%
4 star
50%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-4 of 4 reviews

I would buy this product again

I can have the part in 2 days !!!!!!!! Fantastic !!! Great staff to work with.
Don
Brookville , Pa,
8 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Great service

Perfect replacement for broken part
six
Albuquerque New Mexico
12 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

White Rodgers gas valve

I would recommend this product to my friends and colleagues it worked great.
Mike
Colorado Springs Colorado
13 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Great experience!

The product worked perfectly as a replacement for my original component in a Apollo Hydro water heater. Delivery and support from Pexsupply was excellent, thank you!
Mauro
Gaithersburg, MD
14 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Product Q&A

1 Question
1 Question
ASK A QUESTION

Q: it keeps switching to vacation mode how do I reset?

Asked by sssss 14 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- PexSupply Staff

On the power vents with the intellivent control it comes factory set on vacation setting. When it is first started you would press and hold the hotter and cooler button and then move the temperature up by tapping on the hotter to warmer setting. Factory recommended setting is the hot which is 120. If it is only the vacation mode you are having trouble with, and you have to increase temperature several times; it could be in the gas valve or intellivent control.

Was this review helpful to you?