Apply to be a TradeMaster!
Main product image of Aluminum Tubing, 60" Length, 100109617
Magnifying glass
Hover image to zoom

Aluminum Tubing, 60" Length, 100109617

Brand:
AO Smith
SKU:
100109617
Rating:
(0)
Q&A:
(1)
Aluminum Tubing, 60" Length, 100109617
Magnifying glass
Hover image to zoom
$37.81 each
Backorder
Backorder
Get it Fri, Dec 18 - Thu, Jan 21
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Material
Aluminum Tubing
Product Highlight: Length (Inches)
60" Length

Description

–
  • Aluminum tubing
  • Used when tubing has been damaged or is too short after control replacement

Specs

–
Application:

Heating

Material:

Aluminum Tubing

Length (Inches):

60"

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Product Q&A

1 Question
1 Question
ASK A QUESTION

Q: WHAT IS THE OD OF THE TUBING

Asked by 16 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- PexSupply Staff

This 1/4" tubing measures 60" in length.

Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy