Apply to be a TradeMaster!
Main product image of 11" Copper Heating Element, 240V 3800W, 100109630
Magnifying glass
Hover image to zoom

11" Copper Heating Element, 240V 3800W, 100109630

Brand:
AO Smith
SKU:
100109630
Rating:
(0)
Q&A:
(0)
11" Copper Heating Element, 240V 3800W, 100109630
Magnifying glass
Hover image to zoom
$50.43 each
Backorder
Backorder
Get it Fri, Nov 6 - Mon, Dec 7
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
240v
Product Highlight: Length (Inches)
11" Length
Product Highlight: Wattage
3800 Watts
Product Highlight: Material
Copper

Description

–
11" Copper Heating Element, 240V 3800W

Specs

–
Product Type:

Element

Voltage:

240v

Length (Inches):

11"

Wattage:

3800

Material:

Copper

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy