Apply to be a TradeMaster!
Main product image of 10.75" Corrogard Zinc-Plated Copper Mid-Line Screw-In Element, 208/240V, 4500/6000W, 100109635
Magnifying glass
Hover image to zoom

10.75" Corrogard Zinc-Plated Copper Mid-Line Screw-In Element, 208/240V, 4500/6000W, 100109635

Brand:
AO Smith
SKU:
100109635
Rating:
(3)
Q&A:
(0)
10.75" Corrogard Zinc-Plated Copper Mid-Line Screw-In Element, 208/240V, 4500/6000W, 100109635
Magnifying glass
Hover image to zoom
$39.20 each
In Stock
In Stock
Get 1 Tomorrow, Oct 15
Order by 6PM, receive Tomorrow
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Wattage
6000, 4500 Watts
Product Highlight: Torque
10-3/4" Torque
Product Highlight: Voltage
208/240V

Description

–
Features & Benefits of Corrogard Zinc-Plated Copper Elements:
  • Improved durability
  • Lowest practical watt density for size
  • For residential and light commercial use
  • Zinc-plated for corrosion protection
  • Includes gasket
  • Screw-in element

Specs

–
Wattage:

6000

4500

Torque:

10-3/4"

Voltage:

208/240V
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
5 out of 3 reviews
100% would recommend this product
5
out of 3 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-3 of 3 reviews

Elements were perfect

We bought our house from a guy that owned a plumbing company. He had two water heaters installed that were special. He passed away and I was trying to find the correct elements. I checked on line and no one carried them. Finally I found the Supply House and they had what I needed. They are installed and working great. I found my new internet source for my needs!
stonet
Missour
6 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Nice product

This element is fitted to AO SMITH 20 gals hot water heater and all what you need is to isolate heater by shut off valves, drain water, remove bad element and install (screw-in) new element using wrench, ring gasket is provided in set, then reconnect 2 power wires to element and you are back in business. Simple and quick replacement, highly recommend to everyone.
nyckhusan
NYC
9 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Finally the right part

For my locvhinvar water heater.
DIY
Missouri
9 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?