Apply to be a TradeMaster!
Main product image of 8" High-Watt Density Basic Screw-In Element, 240V 2500W, 100109638
Magnifying glass
Hover image to zoom

8" High-Watt Density Basic Screw-In Element, 240V 2500W, 100109638

Brand:
AO Smith
SKU:
100109638
Rating:
(0)
Q&A:
(0)
8" High-Watt Density Basic Screw-In Element, 240V 2500W, 100109638
Magnifying glass
Hover image to zoom
$48.85 each
Backorder
Backorder
Get it Tue, Dec 22 - Mon, Jan 25
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Wattage
2500 Watts
Product Highlight: Voltage
240v
Product Highlight: Length (Inches)
8" Length

Description

–
Features & Benefits of High-Watt Density Elements:
  • For residential and light commercial use
  • Zinc-plated for corrosion protection
  • Includes gasket
  • Screw-in element

Specs

–
Wattage:

2500

Voltage:

240v

Length (Inches):

8"

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Product Reviews

0 reviews
0
out of 0 Review
0% would recommend this product
WRITE A REVIEW
5 star
0%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW

Be the first to write a review.

Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy