Apply to be a TradeMaster!
Main product image of 10.75" Heating Element Kit, 480V 3000W, 100109650
Magnifying glass
Hover image to zoom

10.75" Heating Element Kit, 480V 3000W, 100109650

Brand:
AO Smith
SKU:
100109650
Rating:
(1)
Q&A:
(0)
10.75" Heating Element Kit, 480V 3000W, 100109650
Magnifying glass
Hover image to zoom
$61.52 each
Backorder
Backorder
Get it Mon, Nov 16 - Tue, Dec 15
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
480V
Product Highlight: Wattage
3000 Watts
Product Highlight: Torque
10-3/4" Torque

Description

–
10.75" Heating Element Kit, 480V 3000W

Specs

–
Voltage:

480V

Wattage:

3000

Torque:

10-3/4"

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Product Reviews

5 out of 1 review
100% would recommend this product
5
out of 1 Review
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-1 of 1 reviews

Good Product

we will use this product again.
Jennifer
Missouri
8 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy