Apply to be a TradeMaster!
Main product image of White Rodgers Intellivent Gas Control for Natural Gas, 3.5" Manifold Pressure Setting, A=2.82", 100109740
Magnifying glass
Hover image to zoom

White Rodgers Intellivent Gas Control for Natural Gas, 3.5" Manifold Pressure Setting, A=2.82", 100109740

Brand:
AO Smith
SKU:
100109740
Rating:
(5)
Q&A:
(1)
White Rodgers Intellivent Gas Control for Natural Gas, 3.5" Manifold Pressure Setting, A=2.82", 100109740
Magnifying glass
Hover image to zoom
$437.86 each
In Stock
In Stock
Get 1 Mon, Oct 5
Order by 6PM, receive Monday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Max Temp (F)
160°F Max Temp

Description

–
Features & Benefits
  • Safe lighting features permits lighting without danger of main gas flow
  • 100% gas shutoff if pilot fails
  • Gas control for Natural gas
  • 3.5" Manifold pressure setting
  • See image #2 for more information on "A"

Specs

–
Max Temp (F):

160°F

Application:

Heating

Type:

Natural Gas (NG)

Pressure Reg Setting:

3.5" W.C. NAT. GAS
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
4.8 out of 5 reviews
100% would recommend this product
4.8
out of 5 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
80%
4 star
20%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-5 of 5 reviews

Excellent service and response

Very friendly helpful staff, quickly processed the order and the delivery was quick. I am a repeat customer and i will continue to use, and recommend, Supply House.
Bluesman
Grand Rapids, MN
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Great price,easy order,fast shipping.

Installed in minutes,hot water again what a relief.
Mike
Saint Francis,MN
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

when there is NO hot water, the pressure is on !

When your wife and daughter are ready to go to a hotel for a hot shower you better come up with a solution fast Dad... The gas valve I purchased was an exact replacement for the original, on the 8 year old AO Smith water heater. It works just like the original did. I could not find the part here locally... I found Supply House online. I spoke with the knowledgeable and personable Ashley. She put the part in the overnight UPS...... It arrived before a full mutiny occured. The part arrived and in 90 minutes, we had hot water again. Good job Ashley and Supply House.com.
John
WI
8 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Good Purchase

Excellent service from SupplyHouse.com! It was a simple install, better design then the original, and most importantly, I have hot water again! SupplyHouse.com was the cheapest I found but it was still pretty expensive; No fault of SupplyHouse.com of course.
Jerry
MI
11 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I would buy this product again

The exact part I needed
Mikey
Utica, NY
13 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Product Q&A

1 Question
1 Question
ASK A QUESTION

Q: Is this the replacement for 184768-002?

Asked by Ron 10 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- Supplyhouse Staff

Please contact customer service with the model as well as serial number of the unit so we can determine if this is an appropriate replacement part.

Was this review helpful to you?