Apply to be a TradeMaster!
Main product image of Incoloy Nickel Base Premium Screw-In Element, 120V 1500W, 100109745
Magnifying glass
Hover image to zoom

Incoloy Nickel Base Premium Screw-In Element, 120V 1500W, 100109745

Brand:
AO Smith
SKU:
100109745
Rating:
(0)
Q&A:
(4)
Incoloy Nickel Base Premium Screw-In Element, 120V 1500W, 100109745
Magnifying glass
Hover image to zoom
$51.33 each
Backorder
Backorder
Get it Tue, Nov 17 - Wed, Dec 16
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
120v
Product Highlight: Wattage
1500 Watts

Description

–
Features & Benefits of Low-Watt Density Elements:
  • For residential and light commercial use
  • Nickel-alloy sheathing
  • Long lasting, lowest practical watt density
  • Includes gasket
  • Screw-in element

Specs

–
Voltage:

120v

Wattage:

1500

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Product Q&A

4 Questions
4 Questions
ASK A QUESTION

Q: What size of locknut should I use to secure this item? Is it 1inches? or 1-1/8 inches? Thanks.

Asked by Wasabi 14 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- PexSupply Staff

This is a 1" element.

Was this review helpful to you?

Q: Will this element work on my A.O. Smith model # 52917, Promax, 50 gal, serial # MEO32433276-917, installed 6/2003.

Asked by schaef 14 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- PexSupply Staff

The model and serial numbers provided are not valid. Please double check this information so that we can confirm the correct replacement part and also provide the KW and Voltage of the existing elements.

Was this review helpful to you?

Q: I have model ELJF 6 910. Ser # MH94-0019610-910. Will this element fit this model?

Asked by Bryan 14 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- PexSupply Staff

To determine the correct replacement elements for this older model water heater, the wattage and voltage of the water heater's current elements would need to be confirmed first. Without that information there is no way to confirm if this is the correct element for the unit or not.

Was this review helpful to you?

Q: I need a new heating element for my model eest 40 . Serial number MM89 - 0014143-913. Will this one work ?

Asked by Charlie 16 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- A.O. Smith

Yes, it will work.

Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy