Apply to be a TradeMaster!
Main product image of Incoloy Nickel Base Premium Screw-In Element, 240V 1500W, 100109758
Magnifying glass
Hover image to zoom

Incoloy Nickel Base Premium Screw-In Element, 240V 1500W, 100109758

Brand:
AO Smith
SKU:
100109758
Rating:
(0)
Q&A:
(1)
Incoloy Nickel Base Premium Screw-In Element, 240V 1500W, 100109758
Magnifying glass
Hover image to zoom
$52.03 each
Backorder
Backorder
Get it Wed, Dec 23 - Tue, Jan 26
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
240v
Product Highlight: Wattage
1500 Watts

Description

–
Features & Benefits of Low-Watt Density Elements:
  • For residential and light commercial use
  • Nickel-alloy sheathing
  • Long lasting, lowest practical watt density
  • Includes gasket
  • Screw-in element

Specs

–
Voltage:

240v

Wattage:

1500

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Product Q&A

1 Question
1 Question
ASK A QUESTION

Q: What is the length of this element?

Asked by Coffee1 16 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- PexSupply Staff

This element is approximately 9" long.

Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy