Apply to be a TradeMaster!
Main product image of White Rodgers Temperature Control for Natural Gas, FVIR Related, 3.5" Manifold Pressure Setting, A=2-1/2", 100109812
Magnifying glass
Hover image to zoom

White Rodgers Temperature Control for Natural Gas, FVIR Related, 3.5" Manifold Pressure Setting, A=2-1/2", 100109812

Brand:
AO Smith
SKU:
100109812
Rating:
(4)
Q&A:
(0)
White Rodgers Temperature Control for Natural Gas, FVIR Related, 3.5" Manifold Pressure Setting, A=2-1/2", 100109812
Magnifying glass
Hover image to zoom
$211.88 each
In Stock
In Stock
Get 2 Mon, Nov 23
Order by 6PM, receive Monday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Max Temp (F)
160°F Max Temp

Description

–
Features & Benefits
  • Temperature control for Natural gas
  • 3 1/2" manifold pressure setting
  • Pilot pressure fixed with E.C.O cut off at 195 F
  • See image #2 for more information on "A"

Specs

–
Max Temp (F):

160°F

Application:

Heating

Type:

Natural Gas (NG)

Pressure Reg Setting:

3.5" W.C. NAT. GAS
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
5 out of 4 reviews
100% would recommend this product
5
out of 4 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Customer Images
Showing 1-4 of 4 reviews

Drop-in replacement for old water heater gas valve gone bad

Perfect drop in replacement for the gas control valve module on my AO Smith water heater. Works perfectly.
FloydV
Sacramento, CA
6 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Very happy with the product, and how it was shipped to me.

I easily installed the gas valve once I received it, it has worked perfectly since then, and we are all very happy with hot water, and no relighting the pilot every time it cycled. I highly recommend any products the SupplyHouse.com handle.
Chris the amateur plumber
Ontario, California
11 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

No problems with the product

Easy to install. Fit like it was installed at the factory.
Kevan
Hanford CA
11 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Panic situation-No hot water!!

The temperature control on my water heater went out and couldn't find one locally. I thought I would have to replace the entire water heater. To make a long story short, I found one on PexSupply.com for a very reasonable price but had to overnight it for an unreasonable price which was to be expected. It works perfectly and I'm happy!
ich1ban
Hesperia, Ca
16 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?