Apply to be a TradeMaster!
Main product image of White Rodgers Intellivent Gas Control for Propane Gas, 10" Manifold Pressure Setting, A=2.82", 100109867
Magnifying glass
Hover image to zoom

White Rodgers Intellivent Gas Control for Propane Gas, 10" Manifold Pressure Setting, A=2.82", 100109867

Brand:
AO Smith
SKU:
100109867
Rating:
(1)
Q&A:
(0)
White Rodgers Intellivent Gas Control for Propane Gas, 10" Manifold Pressure Setting, A=2.82", 100109867
Magnifying glass
Hover image to zoom
$466.11 each
Backorder
Backorder
Get it Fri, Oct 30 - Mon, Nov 30
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Max Temp (F)
160°F Max Temp

Description

–
Features & Benefits
  • Safe lighting features permits lighting without danger of main gas flow
  • 100% gas shutoff if pilot fails
  • Gas control for Propane gas
  • 10" Manifold pressure setting
  • See image #2 for more information on "A"

    Used on:
    • Select FPCR 40,50 Models
    • Select FPST-50 Models
    • Select GPSX 50 Models
    • GPCR 40/50, Series 101/103

Specs

–
Application:

Heating

Type:

Propane (LP)

Max Temp (F):

160°F

Pressure Reg Setting:

10.0" W.C. L.P. GAS

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Closed Now:
Hours
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Product Reviews

5 out of 1 review
100% would recommend this product
5
out of 1 Review
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-1 of 1 reviews

Works

Installed on a 13 year old AO Smith fpsh75 gallon power vent water heater. Fixed the issue with not firing up every time. The gas hook up was on the top of old valve, and old the side of this one. So a little extra work to replace. Was listed as the new direct replacement, and tested properly. Home owner happy didn't have to buy new heater.
Plumber63
Waterloo Indiana
9 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy