Apply to be a TradeMaster!
Main product image of White Rodgers Intellivent Gas Control for Natural Gas, 3.5" Manifold Pressure Setting, A=2.38", 100109868
Magnifying glass
Hover image to zoom

White Rodgers Intellivent Gas Control for Natural Gas, 3.5" Manifold Pressure Setting, A=2.38", 100109868

Brand:
AO Smith
SKU:
100109868
Rating:
(4)
Q&A:
(1)
White Rodgers Intellivent Gas Control for Natural Gas, 3.5" Manifold Pressure Setting, A=2.38", 100109868
Magnifying glass
Hover image to zoom
$328.18 each
In Stock
In Stock
Get 1 Wed, Nov 25
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Max Temp (F)
160°F Max Temp

Description

–
Note: the gas valve connection is now located on the side in accordance with the law

Features & Benefits
  • Safe lighting features permits lighting without danger of main gas flow
  • 100% gas shutoff if pilot fails
  • Gas control for Natural gas
  • 3 1/2" Manifold pressure setting

Specs

–
Application:

Heating

Type:

Natural Gas (NG)

Max Temp (F):

160°F

Pressure Reg Setting:

3.5" W.C. NAT. GAS
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
4.25 out of 4 reviews
100% would recommend this product
4.25
out of 4 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
50%
4 star
25%
3 star
25%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-4 of 4 reviews

Definitely would buy again.

Excellent
Leo
Naples, Fl
9 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

AO Smith Gas Control Valve -

Good service from Pex Supply; I received the item first that appeared used, and not packed properly. Pex made good on it and overnighted me another one. Unit appears working fine, although I had to replumb the gas to come in from the left (original one had gas connection on the top).
Diamond of Ohio
Columbus, Ohio
14 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

PexSupply.com is the best

The product itself should have a better and longer life time than 7 years. However, PexSupply.com price was right and they exchanged for me without giving me hard time. I am satisfy with their customer service and I will buy any product they sell if I need.
Matt
Flint, MI
15 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Thanks Pex Supply

The Product is doing what it is supposed to do. However, I found it at Pex for $150.00 less than other online retailers. My recommendation is to not go with AO Smith as the temperature control valve should not need to be replaced after 7 years (6 year warranty...of course).I highly recommend Pex though.
Captain
Mass
15 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Product Q&A

1 Question
1 Question
ASK A QUESTION

Q: Will this replace a 183760-004

Asked by Nick 11 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply-

Yes. That is the direct replacement.

Was this review helpful to you?