Apply to be a TradeMaster!
Main product image of 20 VA Transformer, 120/24 VAC , 100109904
Magnifying glass
Hover image to zoom

20 VA Transformer, 120/24 VAC , 100109904

Brand:
AO Smith
SKU:
100109904
Rating:
(0)
Q&A:
(0)
20 VA Transformer, 120/24 VAC , 100109904
Magnifying glass
Hover image to zoom
$65.99 each
Backorder
Backorder
Get it Tue, Nov 3 - Wed, Dec 2
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Description

–
Transformer
  • Primary category: 120v
  • Secondary category: 24v
  • VA rating: 20

Specs

–
Application:

Heating

Voltage (Primary):

120V

Voltage (Secondary):

24v

VA Rating:

20

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy