Apply to be a TradeMaster!
Main product image of 3/4" Natural Gas, Slow Opening Gas Valve, 100109913
Magnifying glass
Hover image to zoom

3/4" Natural Gas, Slow Opening Gas Valve, 100109913

Brand:
AO Smith
SKU:
100109913
Rating:
(0)
Q&A:
(0)
3/4" Natural Gas, Slow Opening Gas Valve, 100109913
Magnifying glass
Hover image to zoom
$385.45 each
In Stock
In Stock
Get 1 Fri, Oct 9
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
3/4"
Product Highlight: Voltage
24V
Product Highlight: Used With
BTC-120 thru BTC-400

Description

–
  • 3/4" Slow Opening Gas Valve, Natural Gas
  • 3.5" Adjustable Main Pressure Regulator Setting

Specs

–
Application:

Heating

Size:

3/4"

Voltage:

24V

Type:

Natural Gas (NG)

Slow Opening

Pressure Reg Setting:

3.5" W.C. NAT. GAS

Used With:

BTC-120 thru BTC-400

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy