Apply to be a TradeMaster!
Main product image of 3/4" Propane Gas, Slow Opening Gas Valve, 100109915
Magnifying glass
Hover image to zoom

3/4" Propane Gas, Slow Opening Gas Valve, 100109915

Brand:
AO Smith
SKU:
100109915
Rating:
(0)
Q&A:
(0)
3/4" Propane Gas, Slow Opening Gas Valve, 100109915
Magnifying glass
Hover image to zoom
$403.31 each
Backorder
Backorder
Get it Tue, Nov 3 - Wed, Dec 2
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
3/4"
Product Highlight: Voltage
24V
Product Highlight: Used With
BTC-120 thru BTC-400

Description

–
  • 3/4" Slow Opening Gas Valve, Propane Gas
  • 11" Adjustable Main Pressure Regulator Setting

Specs

–
Application:

Heating

Size:

3/4"

Voltage:

24V

Type:

Slow Opening

Propane (LP)

Pressure Reg Setting:

11" W.C. LP GAS

Used With:

BTC-120 thru BTC-400

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy