Apply to be a TradeMaster!
Main product image of Electric Thermostat - Single Pole, Double Throw, 100109920
Magnifying glass
Hover image to zoom

Electric Thermostat - Single Pole, Double Throw, 100109920

Brand:
AO Smith
SKU:
100109920
Rating:
(0)
Q&A:
(0)
Electric Thermostat - Single Pole, Double Throw, 100109920
Magnifying glass
Hover image to zoom
$56.70 each
In Stock
In Stock
Get 21 Tue, Oct 6
Order by today, receive Tuesday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Temperature Range (F)
120°F to 180°F

Description

–
Features & Benefits:
  • Single pole, double throw thermostat - with high limit incorporated as one piece, adjustable
  • Type 89T13
  • Temp ranges to 180°F

Specs

–
Application:

Replacement Part

Features:

Single Pole, Double Throw

Type:

89T13

Temperature Range (F):

120°F to 180°F

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

Screw-In Heating Element, 480V 4000W, 100110069
SKU: 100110069
AO Smith

Product Reviews

0 reviews
0
out of 0 Review
0% would recommend this product
WRITE A REVIEW
5 star
0%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW

Be the first to write a review.

Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy