Apply to be a TradeMaster!
Main product image of White Rodgers Temperature Control for Propane Gas, FVIR Related, Right Hand Connection, 10" Manifold Pressure Setting, A=1-1/4", 100110038
Magnifying glass
Hover image to zoom

White Rodgers Temperature Control for Propane Gas, FVIR Related, Right Hand Connection, 10" Manifold Pressure Setting, A=1-1/4", 100110038

Brand:
AO Smith
SKU:
100110038
Rating:
(0)
Q&A:
(0)
White Rodgers Temperature Control for Propane Gas, FVIR Related, Right Hand Connection, 10" Manifold Pressure Setting, A=1-1/4", 100110038
Magnifying glass
Hover image to zoom
$198.07 each
Backorder
Backorder
Get it Wed, Dec 16 - Tue, Jan 19
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Max Temp (F)
160°F Max Temp

Description

–
Features & Benefits
  • Temperature control for Propane gas
  • 10" manifold pressure setting
  • Pilot pressure fixed with E.C.O cut off at 195 F
  • RIGHT HAND THREAD BURNER TUBE CONNECTION
  • See image #2 for more information on "A"

Specs

–
Application:

Heating

Type:

Propane (LP)

Max Temp (F):

160°F

Pressure Reg Setting:

10.0" W.C. L.P. GAS

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy