Apply to be a TradeMaster!
Main product image of 4 Pole Contactor, 50 Amp 120V, 100110094
Magnifying glass
Hover image to zoom
4 Pole Contactor, 50 Amp 120V, 100110094
Magnifying glass
Hover image to zoom
$294.78 each
In Stock
In Stock
Get 1 Tue, Oct 20
Order by today, receive Tuesday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
120v
Product Highlight: Amperage
50 Amps

Description

–
  • 4 pole contactor
  • 50 Resistive Amps

Specs

–
Application:

Heating

Type:

4 Pole Contactor

Voltage:

120v

Amperage:

50

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy