Apply to be a TradeMaster!
Main product image of Flanged Incoloy Element, 208V 12KW, 100110107
Magnifying glass
Hover image to zoom

Flanged Incoloy Element, 208V 12KW, 100110107

Brand:
AO Smith
SKU:
100110107
Rating:
(0)
Q&A:
(0)
Flanged Incoloy Element, 208V 12KW, 100110107
Magnifying glass
Hover image to zoom
$488.80 each
Backorder
Backorder
Get it Mon, Nov 2 - Tue, Dec 1
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
208V
Product Highlight: Used With
DSE Series, SU Series, CMC Series, DVE/DHE Series

Description

–
Features & Benefits:
  • Used Models: DSE, CMC, SU, DVE/DHE
  • Incoloy nickel-alloy sheathing
  • Medium watt density
  • For commercial use, includes gasket
  • For 2 1/2" bolt-circle, round and square flanges
  • Strong, forged steel flanges


Note: Image may not represent actual product.

Specs

–
Application:

Replacement Part

Voltage:

208V

Kilowatts (KW):

12

Max "A" Dim:

15 1/2"

Used With:

DSE Series

SU Series

CMC Series

DVE/DHE Series

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy