Apply to be a TradeMaster!
Main product image of Flanged Incoloy Element, 480/277V 15KW, 100110122
Magnifying glass
Hover image to zoom

Flanged Incoloy Element, 480/277V 15KW, 100110122

Brand:
AO Smith
SKU:
100110122
Rating:
(1)
Q&A:
(0)
Flanged Incoloy Element, 480/277V 15KW, 100110122
Magnifying glass
Hover image to zoom
$464.28 each
In Stock
In Stock
Get 1 Mon, Nov 23
Order by today, receive Monday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
480/277V
Product Highlight: Used With
SU Series, CMC Series, DSE Series, DVE/DHE Series

Description

–
Features & Benefits:
  • Used Models: DSE, CMC, SU, DVE/DHE
  • Incoloy nickel-alloy sheathing
  • Medium watt density
  • For commercial use, includes gasket
  • For 2 1/2" bolt-circle, round and square flanges
  • Strong, forged steel flanges

Specs

–
Application:

Replacement Part

Voltage:

480/277V

Kilowatts (KW):

15

Max "A" Dim:

16 1/2"

Used With:

SU Series

CMC Series

DSE Series

DVE/DHE Series

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Product Reviews

5 out of 1 review
100% would recommend this product
5
out of 1 Review
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-1 of 1 reviews

perfect. It's not I WOULD...it's I WILL

perfect. It's not I WOULD...it's I WILL use PEXSUPPL.COM again. Thank you for wonderful and accurate service.
Tim
Moses Lake, Wa.
15 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy