Apply to be a TradeMaster!
Main product image of Flanged Incoloy Element, 480/277V 18KW, 100110124
Magnifying glass
Hover image to zoom

Flanged Incoloy Element, 480/277V 18KW, 100110124

Brand:
AO Smith
SKU:
100110124
Rating:
(2)
Q&A:
(0)
Flanged Incoloy Element, 480/277V 18KW, 100110124
Magnifying glass
Hover image to zoom
$452.63 each
In Stock
In Stock
Get 5 Thu, Nov 19
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
480/277V
Product Highlight: Used With
DSE Series, DVE/DHE Series, CMC Series, SU Series

Description

–
Features & Benefits:
  • Used Models: DSE, CMC, SU, DVE/DHE
  • Incoloy nickel-alloy sheathing
  • Medium watt density
  • For commercial use, includes gasket
  • For 2 1/2" bolt-circle, round and square flanges
  • Strong, forged steel flanges

Specs

–
Application:

Replacement Part

Voltage:

480/277V

Kilowatts (KW):

18

Max "A" Dim:

15 1/2"

Used With:

DSE Series

DVE/DHE Series

CMC Series

SU Series

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Product Reviews

4.5 out of 2 reviews
100% would recommend this product
4.5
out of 2 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
50%
4 star
50%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-2 of 2 reviews

Very good

I am very satisfied.
Byambaa
CA 90004
6 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Good product would buy again

A good product
Ann
Chowchilla, CA
14 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy