Apply to be a TradeMaster!
Taco Cer-Temp One Heater Package, #6291-11-A-T, 100110148

Taco Cer-Temp One Heater Package, #6291-11-A-T, 100110148

Brand:
AO Smith
SKU:
100110148
Rating:
(0)
Q&A:
(0)
Taco Cer-Temp One Heater Package, #6291-11-A-T, 100110148
$1,444.80 each
Backorder
Backorder
Get it Mon, Nov 2 - Tue, Dec 1
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Description

–
Take all of the uncertainty out of designing your Cer-Temp hot water supply system with the following system package, which contains a properly sized all bronze circulating pump and all the related controls and safety devices required to complete a working Cer-Temp system.

The package does not contain the water heater storage tanks, piping or fittings.

Package Contents Include:
  • 1 Taco All Bronze Circulating Pump, sized for 50 equivalent feet of pipe
    • 115 VAC
    • Single phase
    • Built in overload protection
  • 2 Straight Thermometers, 1 Angle Thermometer, allows measurement of heater inlet/outlet and tank temperatures for proper system adjustment and maintenance.
    • Baked enamel aluminum case
    • Temperature Range of 40º F to 260º F
    • 1/2" NPT brass well
    • 2" nominal well length
  • 1 Wall Type Junction Box Assembly with terminal strip and wiring diagram
    • Dimensions = 4" x 4" x 1 1/2"
    • Metal box cover
  • 1 Tank Temperature Control, open-on-rise switch action
    • Fixed 5º F differential
    • Adjustable from 100º F to 180º F
  • 1 Safety Flow Switch, prevents heater flow under no water flow conditions
    • Single pole, double throw switch contacts
    • Adjustable sensitivity
    • Rated at 150 psig and 250º F
    • Properly sized reducing tee furnished

Specs

–
For Models:

HW-200M

Application:

Heating

Quantity:

1 Taco Pump

2 Straight Thermometers

1 Angle Thermometer

1 Wall Type Junction Box

1 Tank Temp. Control

1 Safety Flow Switch

Type:

System Package

Contact

+
Help Face

Questions?

Customer Support has a delayed opening today for a monthly team meeting to better support you.
Call or text 888-757-4774
Special Hours
9:05am–7:45pm
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy