Apply to be a TradeMaster!
Main product image of Single Pole, Single Throw Surface Mounted High Limit Control, 100110201
Magnifying glass
Hover image to zoom

Single Pole, Single Throw Surface Mounted High Limit Control, 100110201

Brand:
AO Smith
SKU:
100110201
Rating:
(0)
Q&A:
(1)
Single Pole, Single Throw Surface Mounted High Limit Control, 100110201
Magnifying glass
Hover image to zoom
$41.93 each
In Stock
In Stock
Get 1 Tomorrow, Nov 19
Order by 6PM, receive Tomorrow
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Description

–
  • Single pole, single throw surface mounted high limit control
  • Manual Reset
  • Non-adjustable cutout - 200°F

Specs

–
Application:

Heating

Reset Type:

Manual

Type:

SPST

Cut-Out Temperature:

255°F

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Product Q&A

1 Question
1 Question
ASK A QUESTION

Q: is the switch NO or NC, what is the temp that it comes in and where does it reset.

Asked by gus 16 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- PexSupply Staff

This is an ECO (emergency cut-off). It is normally closed and open on the rise of temperature. The temperature is adjustable and normally set 40 degrees above the operating temperature.

Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy