Apply to be a TradeMaster!
Main product image of 1" Propane Gas, Slow Opening Gas Valve, 100110219
Magnifying glass
Hover image to zoom

1" Propane Gas, Slow Opening Gas Valve, 100110219

Brand:
AO Smith
SKU:
100110219
Rating:
(0)
Q&A:
(0)
1" Propane Gas, Slow Opening Gas Valve, 100110219
Magnifying glass
Hover image to zoom
$1,171.59 each
Backorder
Backorder
Get it Wed, Dec 23 - Tue, Jan 26
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
1"
Product Highlight: Voltage
24V
Product Highlight: Used With
BTC-500, BT-500

Description

–
  • 1" Slow Opening Gas Valve, Propane Gas
  • 11" Adjustable Main Pressure Regulator Setting

Specs

–
Application:

Heating

Size:

1"

Voltage:

24V

Type:

Propane (LP)

Slow Opening

Pressure Reg Setting:

11" W.C. LP GAS

Used With:

BTC-500

BT-500

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy