Apply to be a TradeMaster!
Main product image of 3/4" NPT Aluminum Anode Rod (52" Length), 100110266
Magnifying glass
Hover image to zoom

3/4" NPT Aluminum Anode Rod (52" Length), 100110266

Brand:
AO Smith
SKU:
100110266
Rating:
(2)
Q&A:
(0)
3/4" NPT Aluminum Anode Rod (52" Length), 100110266
Magnifying glass
Hover image to zoom
$109.60 each
In Stock
In Stock
Get 19 Tue, Oct 20
Order by today, receive Tuesday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Connection Size
3/4" Connection
Product Highlight: Material
Aluminum
Product Highlight: Length (Inches)
52" Length

Description

–
3/4" NPT Aluminum Anode Rod (52" Length)

Specs

–
Connection Size:

3/4"

End Type:

Hex

Application:

Replacement Part

Material:

Aluminum

Length (Inches):

52"

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

Product Reviews

5 out of 2 reviews
100% would recommend this product
5
out of 2 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-2 of 2 reviews

Correct fitment and quality product

Arrived quickly and packaged well
Nate
Pittsburgh, PA
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Purposeful item

Easy installation. Had to shorten to fit. No problem simply cut it. Amazing what this rod can do.
Kevin
Indianola IA
6 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy