Skip to accessibility statement
Free shipping on orders over $99
●
Your Zip:
43230
ORDER STATUS
Your Zip:
43230
HELP
MENU
CONTACT & SUPPORT
Live Chat Offline:
Email Us
SIGN IN
0
CART
×
SIGN IN
Shop by Category
Plumbing
Heating
HVAC
Electrical
PEX
Fittings
Valves
Tools
Resources
Our Team
Account
Order History
Returns
Customer Support
Give Us Feedback
Tools
Reorder
Quick Order
Saved Carts
Lists
Resources
PEX Plumbing
PEX Tools
Radiant Heat
Boiler Room
Plumbing Supplies
Air Conditioning
Video Library
Project Calculators
Find Parts For Your Unit
Hover image to zoom
Home
Plumbing Supplies
Water Heater Parts
AO Smith Water Heater Parts
Blower Assemblies and Switches (Residential)
LARGE BLOWER/SHUTTER, 100110413
Brand:
AO Smith
SKU:
100110413
Rating:
(2)
Q&A:
(0)
Hover image to zoom
100110413 has been discontinued
Discontinued September 23, 2025
This product was discontinued by the manufacturer.
This item replaces:
9005332205
Description
–
Blower Assembly
Note: Image may not represent actual product.
Specs
–
Application:
Replacement Part
Contact
CALL US
Question? Call or text
888-757-4774
+
Questions?
Speak with a real person who will go out of the way to help!
Call or text
888-757-4774
Closed Now:
Hours
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm
Available
9am
Response
by Tue
QUICK SUPPORT
Order Status
Shipping Policy
Returns
Is My Item in Stock?
Request Item for Site
Survey to Improve This Page
Product Reviews
5
out of 2 reviews
100%
would recommend this product
5
out of 2 Reviews
100%
would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing
1-2
of
2
reviews
Sort: Most Recent
Exact Replacement
I searched for this part and the price difference between vendors ranched 300 USD. This was the most inexpensive and was OEM. It shipped and arrived very quickly.
Dan
Chicago Illinois
12 years ago
Verified Buyer
Was this review helpful to you?
0
0
Flag this review
Solid part purchase
Blower replacement for a school boiler
Bill the church properties chairman
Palatine, IL
13 years ago
Verified Buyer
Was this review helpful to you?
0
0
Flag this review
×
Video