Apply to be a TradeMaster!
Main product image of 3/4" Flexible Plug Anode Rod-Aluminum, 100110627
Magnifying glass
Hover image to zoom

3/4" Flexible Plug Anode Rod-Aluminum, 100110627

Brand:
AO Smith
SKU:
100110627
Rating:
(3)
Q&A:
(2)
3/4" Flexible Plug Anode Rod-Aluminum, 100110627
Magnifying glass
Hover image to zoom
$131.06 each
In Stock
In Stock
Get 3 Wed, Oct 21
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Connection Size
3/4" Connection
Product Highlight: Length (Inches)
33" Length
Product Highlight: Material
Aluminum

Description

–
  • Flexible plug anode rod
  • Made out of aluminum material
  • 33" Length

Specs

–
Connection Size:

3/4"

End Type:

Hex

Length (Inches):

33"

Application:

Replacement Part

Material:

Aluminum

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Product Reviews

4.67 out of 3 reviews
100% would recommend this product
4.67
out of 3 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
67%
4 star
33%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-3 of 3 reviews

AO Smith quality anode

Easy to install. Better than the bog box, cheaper alternatives
Icrazyhouse
Dumfries VA
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Anode

On time and the correct item
Boobay
Brooklyn ct
6 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Work Saving Product

I ordered this rod because my water heater is too close to my roof line to install the rigid anode rod. I read a question and answer about this rod on your website. It looked to be just what I needed. When I got the rod, I was concerned. The sections were about a foot long, with a small joint between each section. It came with NO instructions, so I was concerned about bending the rod at the joints enough to allow me to install it in my water heater. I tested it and it appeared to be flexible enough to bend at an angle to allow me to install it. Before you start, be sure to turn off the water heater and the water line feeding the water heater. After removing my old rod ( I pulled it up a few inches at a time, clamped it with a pair of vice-grips, and cut off the upper piece with a hacksaw). I gently bent the new rod to an angle enough to allow me slide it into my water heater. Note here. Be sure to try and straighten out the rod at each section as you slide it into the water heater, trying to return the rod to as straight as possible. If not, when you start to tighten the rod, it will bang angainst the side of the water heater. Also, be sure to put some teflon tape or pipe dope on the threads of the rod to make sure of no leaks. The rod has been installed for several weeks now and I have not had any problems at all. Seems to be a good product to use. This is also a good time to drain and flush your water heater if you have not already done so. Thank you.
Big Joe
Hammond, Louisiana
13 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Product Q&A

2 Questions
2 Questions
ASK A QUESTION

Q: My AOSmith water heater calls for a 33 inch replacement anode rod and I need the flexible style in aluminum due to lack of clearance above. The rod shown is 48". Can this rod be shortened to 33"?

Asked by Gerry 10 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- SupplyHouse Staff

Yes, you can cut it shorter.

Was this review helpful to you?

Q: How flexible is this rod? I only have 22 inches of clearance above my A.O.Smith waster heater. (All my copper pipes are soldered and I would prefer not to cut them to tip the water heater.) Can I bend and re-bend this rod without it breaking in the 22" above he unit. My present rod is 33 inches long.

Asked by Dennis 14 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- PexSupply Staff

This flexible rod comes in links of 6" or 7" sections linked together. So the unit is very flexible and easily manipulated to fit the areas needed. It can be bent and re-bent along the link connectors easily.

Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy