Apply to be a TradeMaster!
Main product image of Water Heater Stand, 22" x 22" x 16", 100110628
Magnifying glass
Hover image to zoom
Water Heater Stand, 22" x 22" x 16", 100110628
Magnifying glass
Hover image to zoom
$97.14 each
Backorder
Backorder
Get it Wed, Dec 23 - Tue, Jan 26
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Description

–
  • Water heater floor stand
  • Accommodates water heater sizes up to 21" in diameter
  • **Note: For Compliance with National Fuel Gas Code Z223.1 1980 Section 5.1.9 Installation in Residential Garages

Specs

–
Application:

Replacement Part

Dimensions:

22" x 22" x 16"

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy