Apply to be a TradeMaster!
Main product image of Light Commercial Gas Valve, Natural Gas, 100110706
Magnifying glass
Hover image to zoom

Light Commercial Gas Valve, Natural Gas, 100110706

Brand:
AO Smith
SKU:
100110706
Rating:
(1)
Q&A:
(0)
Light Commercial Gas Valve, Natural Gas, 100110706
Magnifying glass
Hover image to zoom
$207.56 each
Backorder
Backorder
Get it Tue, Nov 3 - Wed, Dec 2
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: BTU
96000 (MAX)
Product Highlight: Temperature Range (F)
120°F - 180°F

Description

–
  • Light commercial gas valve, natural gas
  • 96,000 Btuh maximum capacity
  • 3" to 4" pilot pressure
  • 4" main pressure regulator setting
  • Energy cutoff at 195°F water temperature, range; warm (120°F) to hot (180°F)
Note: This item may not represent actual product.

Specs

–
Application:

Heating

BTU:

96000 (MAX)

Type:

Natural Gas (NG)

Temperature Range (F):

120°F - 180°F

Temperature Cut-Out (OFF):

195°F

Pressure Reg Setting:

4.0" W.C. NAT. GAS

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Product Reviews

4 out of 1 review
100% would recommend this product
4
out of 1 Review
100% would recommend this product
WRITE A REVIEW
5 star
0%
4 star
100%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-1 of 1 reviews

Very Good Gas Valve

I maintain 2 A O Smith 100 gallon gas water heaters and I will say that these valves, or thermostats are very durable and very well sesigned. I have been more than satisfied with them and would have given a 5 star rating but nothing is so good that it can't be better,Highly recommend.
Sean
Eden Valley, MN
8 years ago
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy