Apply to be a TradeMaster!
Main product image of 1", 150#, Temperature & Pressure Relief Valve, 100110739
Magnifying glass
Hover image to zoom

1", 150#, Temperature & Pressure Relief Valve, 100110739

Brand:
AO Smith
SKU:
100110739
Rating:
(1)
Q&A:
(0)
1", 150#, Temperature & Pressure Relief Valve, 100110739
Magnifying glass
Hover image to zoom
$187.19 each
Backorder
Backorder
Get it Tue, Dec 22 - Mon, Jan 25
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
1"

Description

–
T & P Relief valve

Specs

–
Size:

1"

ASME:

2155000

A.G.A:

500000

Type:

T&P Relief Valve

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Product Reviews

4 out of 1 review
100% would recommend this product
4
out of 1 Review
100% would recommend this product
WRITE A REVIEW
5 star
0%
4 star
100%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-1 of 1 reviews

The Item itself is working great!

Installed, worked immediately! Shipping took a COUPLE weeks.... Said the 29th, then got it the 5th?
Bossman
Dickinson ND
7 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy