Apply to be a TradeMaster!
Main product image of Motorized Flu Damper, 8", 100110800
Magnifying glass
Hover image to zoom

Motorized Flu Damper, 8", 100110800

Brand:
AO Smith
SKU:
100110800
Rating:
(2)
Q&A:
(0)
Motorized Flu Damper, 8", 100110800
Magnifying glass
Hover image to zoom
$766.50 each
In Stock
In Stock
Get 2 Mon, Oct 5
Order by 6PM, receive Monday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
8"

Description

–
  • Motorized flu damper
  • Used on select BTR & BTRC Models

Specs

–
Application:

Heating

Type:

Motorized

Size:

8"

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Product Reviews

5 out of 2 reviews
100% would recommend this product
5
out of 2 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-2 of 2 reviews

awesome service , quick and easy

I needed this piece ASAP, got it within 24 hours, yes i found it cheaper somewhere else online, but they didn't have the 2 other pieces i needed also, for the water heater I was repairing, so i got all 3 , 2 came the next day and the 3 part came 2 days later, had to pay 150.00 for overnight delivery, on top of my cost, which i thought was pricey, but got everything fixed , and i was pleased with the customer service rep that helped me over the phone, will purchase again from them.
Sir Patrick
Tennessee
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I like to buy this product again

good product
Sam
Chanute Kansas
12 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy