Apply to be a TradeMaster!
Main product image of Pressure Switch (-1.42" WC), 100110820
Magnifying glass
Hover image to zoom

Pressure Switch (-1.42" WC), 100110820

Brand:
AO Smith
SKU:
100110820
Rating:
(4)
Q&A:
(0)
Pressure Switch (-1.42" WC), 100110820
Magnifying glass
Hover image to zoom
$109.54 each
In Stock
In Stock
Get 5 Tue, Oct 6
Order by today, receive Tuesday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Description

–
Pressure Switch (-1.42" WC)

Specs

–
Type:

Replacement Part

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm

Response by Tue

Product Reviews

5 out of 4 reviews
100% would recommend this product
5
out of 4 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-4 of 4 reviews

OEM part

Matched exactly what so needed.
KJ
Indiana
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

They work

Works and staff made everything easy
Pug puppy
Livingston, Montana
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Installed by Prof. Plumber

The part performed with magnificent results.
Jimbo
chicago
9 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

No Issues!

Quick shipping, easy to install this pressure switch and price was the best I found on the net. Saved $$$ by doing this easy fix myself!
MM
Warrenton, VA
11 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy