Shop AO Smith
Main product image of Lead Free Isolation & Pressure Relief Valves, 1" FNPT x FNPT (T-M50)
Magnifying glass
Hover image to zoom

Lead Free Isolation & Pressure Relief Valves, 1" FNPT x FNPT (T-M50)

Brand:
AO Smith
SKU:
100112255
Rating:
(0)
Q&A:
(0)
Lead Free Isolation & Pressure Relief Valves, 1" FNPT x FNPT (T-M50)
Magnifying glass
Hover image to zoom
100112255 has been discontinued
Discontinued February 14, 2024
This product was discontinued by the manufacturer.

Product Highlights

Product Highlight: Size
1"
Product Highlight: Thread Type
Female Thread Type
Product Highlight: Connection Type
FNPT Union x FNPT Union Connection
Product Highlight: Lead Free
Yes

Description

Isolation valves are used to isolate a unit for service. The Pressure Relief Valve is to help protect the unit and release if the pressure in the tankless water heater or hot water system exceeds 150 psi. For Takagi T-M50 & T-M50-ASME.

Lead Free

Specs

Thread Size:

1"

Size:

1"

Thread Type:

Female

Product Type:

Valve

Connection Type:

FNPT Union x FNPT Union

Lead Free:

Yes

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm