Apply to be a TradeMaster!
Main product image of 4" x 6" Straight Vent Pipe
Magnifying glass
Hover image to zoom

4" x 6" Straight Vent Pipe

Brand:
AO Smith
SKU:
100112407
Rating:
(2)
Q&A:
(0)
4" x 6" Straight Vent Pipe
Magnifying glass
Hover image to zoom
$30.86 each
In Stock
In Stock
Get 5 Fri, Oct 9
Order by today, receive Friday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
6"
Product Highlight: Length (Inches)
6" Length
Product Highlight: Diameter (Inches)
4" Diameter
Product Highlight: Vent Type
Non-Condensing
Product Highlight: Used With
T-D2-IN, T-M32, T-K4-IN, T-KJr2-IN, T-M32-ASME

Description

–
Straight Vent for Takagi Models:
  • T-KJr2-IN
  • T-K4-IN
  • T-D2-IN
  • T-M32
  • T-M32-ASME

Specs

–
Product Type:

Straight Pipe

Size:

6"

Length (Inches):

6"

Diameter (Inches):

4"

Vent Type:

Non-Condensing

Used With:

T-D2-IN

T-M32

T-K4-IN

T-KJr2-IN

T-M32-ASME

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Product Reviews

5 out of 2 reviews
100% would recommend this product
5
out of 2 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-2 of 2 reviews

Excellent Products, Reliable and Friendly Service

I order a Takagi water heater and all the associated parts. SupplyHouse provided quick, reliable service. More impressive, when there was a problem with one of the shipments SupplyHouse made it right immediately at their expense, keeping my job on schedule. I recommend SupplyHouse to everyone.
norman
New York
8 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Excellent

No problems. High quality, shipped on time, exactly what I ordered and needed
Bob
Savannah, GA
8 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy