Apply to be a TradeMaster!
Main product image of Flat Roof Flashing
Magnifying glass
Hover image to zoom

Flat Roof Flashing

Brand:
AO Smith
SKU:
100112412
Rating:
(0)
Q&A:
(0)
Flat Roof Flashing
Magnifying glass
Hover image to zoom
$84.85 each
Backorder
Backorder
Get it Tue, Nov 3 - Wed, Dec 2
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Vent Type
Non-Condensing
Product Highlight: Height
10-1/2"
Product Highlight: Diameter (Inches)
5.9" Diameter
Product Highlight: Width (Inches)
19" Width
Product Highlight: Used With
T-M32, T-KJr2-IN, T-D2-IN, T-M32-ASME, T-K4-IN

Description

–
Flat Roof Flashing provides a water tight protective joint for venting in applications where a flat surface exists.

For Takagi Models:
  • T-KJr2-IN
  • T-K4-IN
  • T-D2-IN
  • T-M32
  • T-M32-ASME

Specs

–
Product Type:

Roof Flashing

Vent Type:

Non-Condensing

Height:

10-1/2"

Diameter (Inches):

5.9"

Width (Inches):

19"

Used With:

T-M32

T-KJr2-IN

T-D2-IN

T-M32-ASME

T-K4-IN

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy