Apply to be a TradeMaster!
Main product image of Concentric DV Termination Kit (12.0" to 18.0")
Magnifying glass
Hover image to zoom

Concentric DV Termination Kit (12.0" to 18.0")

Brand:
AO Smith
SKU:
100112420
Rating:
(2)
Q&A:
(3)
Concentric DV Termination Kit (12.0" to 18.0")
Magnifying glass
Hover image to zoom
$755.71 each
In Stock
In Stock
Get 5 Tomorrow, Oct 16
Order by 6PM, receive Tomorrow
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Vent Type
Concentric
Product Highlight: Wall Thickness
12.0" to 18.0"
Product Highlight: Used With
T-D2-IN, T-K4-IN, T-KJr2-IN

Description

–
Concentric DV Termination Kit for T-KJr2-IN, T-K4-IN and T-D2-IN.

Includes:
  • Direct Vent Conversion Kit
  • 3X4 Concentric Termination
  • Universal Adaptor 3-in-1
  • Aluminum Flex
  • Gear Clamp

Specs

–
Product Type:

Termination Kit

Vent Type:

Concentric

Wall Thickness:

12.0" to 18.0"

Intake Size:

3"

Exhaust Size:

4"

Used With:

T-D2-IN

T-K4-IN

T-KJr2-IN

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Product Reviews

4.5 out of 2 reviews
100% would recommend this product
4.5
out of 2 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
50%
4 star
50%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-2 of 2 reviews

Pricy

Can't find any way there is the material and time in this part for the price. Packaging is less than desired. Came thrown in a big box with the flange bent to almost unusable and the box cut to pieces from the sharp edges but it did arrive with all the parts somehow and the flange was able to be straightened out. Functionally it works great and saved putting two major holes in my metal shop. Due to corrugation of metal building however it was hard to seal up~to no fault of the vent obviously.
Scott
OK
7 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Absolutely the perfect product for what I needed

I spent a lot of time running around the internet determining how to best vent my takagi tkjr, I had parts in baskets all over the place, it was chaos. Then I found this kit, ordered it, and installed it in less than two hours, and I was good to go. Order without hesitation.
Kevin
Minneapolis
10 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Product Q&A

3 Questions
3 Questions
ASK A QUESTION

Q: Does this item contain a damper for cold weather installations? If not, is it compatible with a damper for cold weather applications?

Asked by John 10 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- SupplyHouse Staff

Yes, the appliance adapter has a built in damper.

Was this review helpful to you?

Q: There does not appear to be any difference between this (prod # 9008000005) and product # (9008001005) that you sell? Which one works for Takagi T-KJR2-IN-NG?

Asked by ray 11 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- SupplyHouse Staff

Either one of these DV termination kits may be used with the TK-JR2-IN unit. The 9008000005 is designed for a wall thickness between 12" and 18". The 9008001005 is designed for walls between 5" and 10" thick.

Was this review helpful to you?

Q: So if the brand states Takagi, as in the case for this item, but it is now manufactured by Nova Vent. Is this item compatible with Z-Vent? It is a bit confusing as some of the other vents say Z-Flex and look to be the same. I have a direct vent cast iron boiler I would like to use this with.

Asked by RK 12 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- SupplyHouse Staff

The current Takagi venting parts such as this one are Z-Vent sold through Takagi. They are identical to Z-vent branded venting.

Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy