Apply to be a TradeMaster!
Main product image of 5" Vertical Drain Tee
Magnifying glass
Hover image to zoom

5" Vertical Drain Tee

Brand:
AO Smith
SKU:
100112589
Rating:
(0)
Q&A:
(1)
5" Vertical Drain Tee
Magnifying glass
Hover image to zoom
$127.43 each
Backorder
Backorder
Get it Mon, Dec 21 - Fri, Jan 22
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
5"
Product Highlight: Diameter (Inches)
5" Diameter
Product Highlight: Installation Type
Vertical

Description

–
Prevents moisture and condensate from entering into the water heater appliance. To be installed vertically.

Specs

–
Product Type:

Tee

Size:

5"

Diameter (Inches):

5"

Installation Type:

Vertical

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Product Q&A

1 Question
1 Question
ASK A QUESTION

Q: Does this have a 5" male and 5" female end?

Asked by bill 11 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- SupplyHouse Staff

Yes, it does.

Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy